This product requires certification to purchase.

4 in. Cast Iron Roof Drain

This product has been replaced by

Z100 FLOFORCE MAIN ROOF DRAIN WITH DOME AND 4 NEOLOC OUTLET BODY
Zurn 4 in Neo-Loc Cast Iron Floor Drain with 16-9/16 in Plastic Round Strainer
Manufacturer Part #Z100F-4NL
Zurn

4 in. Cast Iron Roof Drain

  • Fast #
  • Part #ZZ1004NL
  • Item #304159
  • Manufacturer Part #Z100-4NL
4.1 out of 5 Customer Rating
Brand image

This product has been replaced by

Z100 FLOFORCE MAIN ROOF DRAIN WITH DOME AND 4 NEOLOC OUTLET BODY
Zurn 4 in Neo-Loc Cast Iron Floor Drain with 16-9/16 in Plastic Round Strainer
Manufacturer Part #Z100F-4NL
Zurn

4 in. Cast Iron Roof Drain

  • Fast #
  • Part #ZZ1004NL
  • Item #304159
  • Manufacturer Part #Z100-4NL
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 15" diameter primary roof drain
  • Clamping collar and low silhouette Poly-Dome
  • Dura-Coated Cast Iron Body with Combination membrane and flashing clamp/gravel guard
  • Requires Certification

Specifications

Adjustable:
No
Construction:
Membrane
Drain Base Height:
5-1/4
Drain Base Material:
Cast Iron
Drain Grate Material:
Plastic
Fits Pipe Size:
4 in
Length:
15
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670240159693
Width:
15