This product requires certification to purchase.

4 in. Cast Iron Roof Drain

Zurn

4 in. Cast Iron Roof Drain

  • Fast #
  • Part #ZZA1004NH
  • Item #4092533
  • Manufacturer Part #ZA100-4NH
5 out of 5 Customer Rating
Brand image
Zurn

4 in. Cast Iron Roof Drain

  • Fast #
  • Part #ZZA1004NH
  • Item #4092533
  • Manufacturer Part #ZA100-4NH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • 15" diameter primary roof drain
  • Clamping collar and low silhouette Poly-Dome
  • Dura-Coated Cast Iron Body
  • Requires Certification

Specifications

Adjustable:
No
Construction:
Membrane
Drain Base Height:
5-1/4 in
Drain Base Material:
Cast Iron
Drain Grate Material:
Plastic
Drain Grate Material Type:
Polypropylene
End Connection 1:
No Hub
Fits Pipe Size:
4 in
Length:
15 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670240093973
Width:
15 in