This product requires certification to purchase.

4 in. Cast Iron Roof Drain

Zurn

4 in. Cast Iron Roof Drain

  • Fast #
  • Part #ZZA1004NHDPEA
  • Item #7959248
  • Manufacturer Part #ZA100-4NH-DP-EA
5 out of 5 Customer Rating
Brand image
Zurn

4 in. Cast Iron Roof Drain

  • Fast #
  • Part #ZZA1004NHDPEA
  • Item #7959248
  • Manufacturer Part #ZA100-4NH-DP-EA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • 15 in. diameter primary roof drain
  • Clamping collar and low silhouette poly-dome
  • Requires Certification

Specifications

Adjustable:
Yes
Construction:
Membrane
Drain Base Height:
5-1/4 in
Drain Base Material:
Cast Iron
Drain Grate Material:
Aluminum
Drain Opening:
12-1/2 in
End Connection 1:
No Hub
Fits Pipe Size:
4 in
IAPMO Listed:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670240190771