This product requires certification to purchase.

4 in. Cast Iron Roof Drain

Zurn

4 in. Cast Iron Roof Drain

  • Fast #
  • Part #ZZA1004NHDR
  • Item #7960119
  • Manufacturer Part #ZA100-4NH-DR
4 out of 5 Customer Rating
Brand image
Zurn

4 in. Cast Iron Roof Drain

  • Fast #
  • Part #ZZA1004NHDR
  • Item #7960119
  • Manufacturer Part #ZA100-4NH-DR
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Dura-coated cast iron body with combination membrane flashing
  • Requires Certification
Dimensions & Measurements
Diameter
12-1/2 in
Drain Base Height
5-1/4 in
Drain Base Width
15 in
End Connection 1
No Hub
Fits Pipe Size
4 in
Length
24 in
Width
24 in
Characteristics & Features
Adjustable
No
Construction
Membrane
Drain Base Material
Cast Iron
Drain Grate Material
Aluminum
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Commercial
IAPMO Listed
No
UPC
670240190788