4 in. Floor Clean-Out with Nickel Bronze Top
4 in. Floor Clean-Out with Nickel Bronze Top
Product Details
Product Details
- Level-Trol Adjustable floor cleanout
- Adjustable type, extra heavy-duty cleanout
- Dura-Coated cast iron body
Specifications
- Adjustable:
- Yes
- Cover Color Finish:
- Polished Nickel Bronze
- Cover Material:
- Bronze
- Cover Shape:
- Round
- Drain Base Height:
- 6-7/8
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 7-1/4
- End Connection 1:
- Barbed
- End Connections:
- Barbed
- Fits Pipe Size:
- 4 in
- Height:
- 7-7/8
- IAPMO Listed:
- No
- Length:
- 7-1/4
- Material:
- Cast Iron, Plastic, Nickel Bronze
- Outlet Type:
- Inside Caulk
- Plug Diameter:
- 7-1/4
- Plug Included:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240123304