This product requires certification to purchase.

4 in. Floor Drain Body Accessory

Zurn

4 in. Floor Drain Body Accessory

  • Fast #
  • Part #ZP4154NH
  • Item #3824570
  • Manufacturer Part #P415-4NH
5 out of 5 Customer Rating
Brand image
Zurn

4 in. Floor Drain Body Accessory

  • Fast #
  • Part #ZP4154NH
  • Item #3824570
  • Manufacturer Part #P415-4NH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Adjustable:
No
Drain Base Height:
3-7/8
Fits Pipe Size:
4 in
Grate Color Finish:
Cast Iron
Grate Diameter:
8-3/8
IAPMO Listed:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670240822429