4 in. Horizontal Siphon Jet Water Closet Carrier System with Elongated Left Hand Inlet
4 in. Horizontal Siphon Jet Water Closet Carrier System with Elongated Left Hand Inlet
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.16.1
- Adjustable:
- No
- Application:
- Residential
- End Connection 1:
- No Hub
- End Connection 2:
- Hub
- End Connections:
- No Hub x Hub
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Height:
- 12-1/16 in
- Length:
- 12 in
- Material:
- Cast Iron
- Product Type:
- Closet Carrier
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 889934086454
- WaterSense Labeled:
- No
- Width:
- 18 in