This product requires certification to purchase.

4 in. Inside Caulk Cast Iron Cleanout

Zurn

4 in. Inside Caulk Cast Iron Cleanout

  • Fast #
  • Part #ZCO25214
  • Item #4417900
  • Manufacturer Part #CO2521-4
4.2 out of 5 Customer Rating
Brand image
Zurn

4 in. Inside Caulk Cast Iron Cleanout

  • Fast #
  • Part #ZCO25214
  • Item #4417900
  • Manufacturer Part #CO2521-4
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Floor access housing ships as a complete and assembled system
  • Durable construction stands up to tough environments
  • 2,000-lb load safe live load rating
  • Comes standard with cast iron body and nickel scoriated top
  • Intuitive and flexible installation saving time and money
  • Design accommodates new construction and retrofit applications
  • Ships complete with adjusting screws
  • 1-year limited warranty
  • Requires Certification

Specifications

Adjustable:
Yes
Cover Material:
Nickel Bronze
Cover Shape:
Round
Diameter:
7-1/4
Drain Base Height:
3-3/8
Drain Base Material:
Cast Iron
Fits Pipe Size:
4 in
Height:
2-7/10
IAPMO Listed:
No
Length:
7-1/10
Material:
Cast Iron, Nickel Bronze
Outlet Type:
Inside Caulk
Plug Included:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670240402119