4 in. Left Hand Horizontal Carrier Body
4 in. Left Hand Horizontal Carrier Body
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Depth:
- 14
- Fitting Size 1:
- 4
- Fitting Sizes:
- 4 in
- Height:
- 11-1/2
- Length:
- 14
- Material:
- Cast Iron
- Product Type:
- Closet Carrier
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240006058
- WaterSense Labeled:
- No
- Width:
- 11-1/2