4 in. Neo Loc™ Cast Iron Floor Drain with 6 in. Round Nickel Bronze Strainer
4 in. Neo Loc™ Cast Iron Floor Drain with 6 in. Round Nickel Bronze Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Floor and shower drain, Dura-Coated cast iron body with bottom outlet, combination invertible membrane clamp and adjustable collar with seepage slots and "TYPE S" polished nickel bronze, square heel-proof, light-duty strainer
Specifications
- Adjustable:
- Yes
- Application:
- Commercial, General Purpose
- Construction:
- Membrane
- Drain Base Height:
- 3-7/8 in
- Drain Base Material:
- Cast Iron
- Drain Grate Material:
- Metal
- Fits Pipe Size:
- 4 in
- Grate Color Finish:
- Polished Nickel Bronze
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Diameter:
- 6 in
- Grate Shape:
- Round
- IAPMO Listed:
- No
- Outlet Type:
- Neo Loc™
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trap Primer Connection:
- Yes
- UL Listed:
- No
- UPC:
- 670240140288