4 in. Neo Loc™ Cast Iron Polished Nickel Bronze Floor Drain
4 in. Neo Loc™ Cast Iron Polished Nickel Bronze Floor Drain
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The Zurn Z541 12" heavy-duty drain comes with a dura-coated cast iron body with bottom outlet, seepage pan, and combination membrane flashing clamp and frame for anti-tilt heavy-duty slotted grate with suspended polypropylene sediment bucket
Specifications
- Adjustable:
- No
- Application:
- Commercial, General Purpose
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Construction:
- Membrane
- Depth:
- 15 in
- Drain Base Height:
- 4-5/8 in
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 15 in
- Drain Grate Material:
- Cast Iron
- Faucet Material:
- Metal
- Fits Pipe Size:
- 4 in
- Grate Color Finish:
- Polished Nickel Bronze
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Diameter:
- 12-1/4 in
- Grate Shape:
- Round
- Height:
- 6-7/8 in
- IAPMO Listed -:
- No
- Material:
- Cast Iron, Nickel Bronze
- Origin:
- Global
- Outlet Type:
- Neo Loc™
- Sink Material:
- Cast Iron
- Size:
- 12 in
- Trap Primer Connection:
- Yes
- UL Listed:
- No
- Weight:
- 52 lb