4 in. Neo-Loc PVC and Cast Iron Non-Adjustable Floor Clean-Out with Countersunk Plug
4 in. Neo-Loc PVC and Cast Iron Non-Adjustable Floor Clean-Out with Countersunk Plug
Product Details
Product Details
- Non-adjustable floor cleanout with Dura-Coated cast iron body and ABS taper threaded plug
Specifications
- Adjustable:
- No
- Cover Color Finish:
- Blue
- Cover Shape:
- Round
- Drain Base Height:
- 2-3/4
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 5-3/4
- Fits Pipe Size:
- 4 in
- Height:
- 3-1/2
- IAPMO Listed:
- No
- Length:
- 6-1/8
- Material:
- Cast Iron
- Outlet Type:
- Neo Loc™
- Plug Included:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240176393