4 in. Neo-Lock Gasket
4 in. Neo-Lock Gasket
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Neo-Loc connection can be utilized with plastic, steel, no-hub and service weight soil pipe
- Comes with a unique pipe stop cast in each Zurn neo-loc drain body to ensure a proper fit
- Zurn neo-loc gaskets are designed for use exclusively with Zurn drainage products
- Not recommended for roof drain applications due to the watertight integrity of the neo-loc connection to the leader pipe
- No need to duct tape the drain outlet
Specifications
- ASTM:
- ASTM C-564
- Diameter - Inside 1:
- 4 in
- Diameter - Outside:
- 4 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Rubber
- NSF Certified:
- No
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 670240478848
- Weight:
- 0.3 lb