4 in. No-Hub Body
4 in. No-Hub Body
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 720-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Adjustable:
- No
- Drain Base Height:
- 4-5/8
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 4-5/8
- Fits Pipe Size:
- 4 in
- Height:
- 4-5/8
- IAPMO Listed:
- No
- Length:
- 5
- Material:
- Cast Iron, Plastic
- Outlet Type:
- No Hub
- Plug Diameter:
- 3-1/2
- Plug Included:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240012134