4 in. No Hub Cast Iron Cleanout
4 in. No Hub Cast Iron Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Comes complete with a scoriated adjustable head
- Designed to easily adapt to either cast iron or plastic pipe
- Intuitive and flexible installation saving time and money
- Optional vandal proof screws available
- 1-year limited warranty
Documents
Specifications
- ASME:
- ASME A112.36.2M
- Adjustable:
- Yes
- Cover Material:
- Nickel Bronze
- Cover Shape:
- Round
- Diameter:
- 5-3/16
- Drain Base Height:
- 3-3/4
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 6-1/2
- Fits Pipe Size:
- 4 in
- Height:
- 5
- Length:
- 9
- Material:
- Plastic
- Outlet Type:
- No Hub
- Plug Included:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240402829