This product requires certification to purchase.

4 in. No Hub Cast Iron Cleanout

Zurn

4 in. No Hub Cast Iron Cleanout

  • Fast #
  • Part #ZZ14004NHBP
  • Item #1610111
  • Manufacturer Part #Z1400-4NH-BP
5 out of 5 Customer Rating
Brand image
Zurn

4 in. No Hub Cast Iron Cleanout

  • Fast #
  • Part #ZZ14004NHBP
  • Item #1610111
  • Manufacturer Part #Z1400-4NH-BP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Dura-Coated cast iron body with polished bronze, nickel bronze, and stainless steel top options
  • Compatible with inside caulk, No-Hub and Neo-Loc connection types
  • Adjustable type, extra heavy-duty cleanout
  • Requires Certification
Dimensions & Measurements
Drain Base Height
5 in
Drain Base Width
6-1/4 in
End Connection 1
No Hub
End Connections
No Hub
Fits Pipe Size
4 in
Height
6-1/4 in
Length
5-1/8 in
Plug Diameter
5-13/100 in
Included Components
Plug Included
Yes
Characteristics & Features
Adjustable
Yes
Cover Material
Cast Iron
Cover Shape
Round
Drain Base Material
Cast Iron
Material
Cast Iron, Nickel Bronze
Outlet Type
No Hub
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Retail
UPC
670240167223