4 in. No Hub Cast Iron Floor Drain with 12-1/4 in. Round Strainer
4 in. No Hub Cast Iron Floor Drain with 12-1/4 in. Round Strainer
Product Details
Product Details
- Dura-coated cast iron body with bottom outlet, and polished bronze or polished nickel bronze top available
- Provides installation and rework savings with Zurn® patented contractor solutions
Specifications
- Adjustable:
- No
- Construction:
- Membrane
- Drain Base Height:
- 5-1/4
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 15
- Drain Grate Material:
- Cast Iron
- Fits Pipe Size:
- 4 in
- Grate Color Finish:
- Cast Iron
- Grate Color Finish Category:
- Iron Tones
- Grate Diameter:
- 12-1/4
- Grate Shape:
- Round
- IAPMO Listed:
- No
- Outlet Type:
- No Hub
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trap Primer Connection:
- Yes
- UL Listed:
- No
- UPC:
- 670240189775