4 in. No Hub Cast Iron Floor Drain with 8 in. Round Nickel Bronze Strainer
4 in. No Hub Cast Iron Floor Drain with 8 in. Round Nickel Bronze Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Dura-Coated cast iron body with polished bronze, or polished nickel bronze top available
- Provides installation and rework savings with Zurn's patented contractor solutions
- Type B polished nickel bronze, light-duty strainer
Specifications
- Adjustable:
- Yes
- Construction:
- Non-Membrane
- Drain Base Height:
- 5
- Drain Base Material:
- Cast Iron
- Drain Grate Material:
- Bronze/Brass
- Fits Pipe Size:
- 4 in
- Grate Color Finish:
- Polished Nickel Bronze
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Diameter:
- 8
- Grate Shape:
- Round
- Outlet Type:
- No Hub
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240139862