4 in. No Hub Cast Iron Floor Drain with 9-1/4 in. Round Cast Iron Strainer
4 in. No Hub Cast Iron Floor Drain with 9-1/4 in. Round Cast Iron Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 9" area drain has a Dura-Coated cast iron body with bottom outlet, seepage pan, and adjustable extension frame with heavy-duty cast iron deep flange slotted grate.
Specifications
- Adjustable:
- Yes
- Construction:
- Membrane
- Drain Base Height:
- 4-3/4
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 12-1/16
- Drain Grate Material:
- Cast Iron
- Fits Pipe Size:
- 4 in
- Grate Diameter:
- 9-1/4
- Grate Shape:
- Round
- IAPMO Listed:
- No
- Outlet Type:
- No Hub
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trap Primer Connection:
- No
- UL Listed:
- No
- UPC:
- 670240086012