This product requires certification to purchase.

4 in. No Hub Cast Iron Round Floor Drain

Zurn

4 in. No Hub Cast Iron Round Floor Drain

  • Fast #
  • Part #ZZ5364NH
  • Item #7959118
  • Manufacturer Part #Z536-4NH
4.7 out of 5 Customer Rating
Brand image
Zurn

4 in. No Hub Cast Iron Round Floor Drain

  • Fast #
  • Part #ZZ5364NH
  • Item #7959118
  • Manufacturer Part #Z536-4NH
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • The Zurn Z536 15" heavy-duty parking deck drain with support flange has a dura-coated cast iron body with bottom outlet, heavy-duty gasketed drain support flange, with heavy-duty grate
  • Requires Certification

Specifications

Drain Base Height:
5-1/4
Drain Base Material:
Cast Iron
Drain Base Width:
20
Drain Grate Material:
Cast Iron
Fits Pipe Size:
4 in
Grate Diameter:
15-3/8
Grate Shape:
Round
Outlet Type:
No Hub
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670240086715