This product requires certification to purchase.

4 in. No Hub Cast Iron Stainless Steel Floor Drain

Zurn

4 in. No Hub Cast Iron Stainless Steel Floor Drain

  • Fast #
  • Part #ZLCC4N
  • Item #4668869
  • Manufacturer Part #LC-C4N
5 out of 5 Customer Rating
Brand image
Zurn

4 in. No Hub Cast Iron Stainless Steel Floor Drain

  • Fast #
  • Part #ZLCC4N
  • Item #4668869
  • Manufacturer Part #LC-C4N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes trap primer plug and a 4-inch No-Hub connection.
  • Durable construction stands up to tough environments
  • Recommended for foot traffic areas
  • Recommended for use with the other modular grates, covers, and domes
  • 1-year limited warranty
  • Requires Certification

Specifications

ASME:
ASME A112.6.3, ASME A112.6.4, ASME A112.36.2M
Adjustable:
Yes
CSA Certified:
IAPMO
Construction:
Non-Membrane
Drain Base Height:
4-22/71 in
Drain Base Material:
Cast Iron
Drain Grate Material:
Stainless Steel
Fits Pipe Size:
4 in
Grate Color Finish:
Stainless Steel
Grate Color Finish Category:
Stainless Steel/Nickel Tones
Grate Diameter:
8 in
Grate Shape:
Round
IAPMO Listed:
Yes
Outlet Type:
No Hub
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trap Primer Connection:
Yes
UPC:
670240809284