This product requires certification to purchase.

4 in. No-Hub Double Vertical Carrier

Zurn

4 in. No-Hub Double Vertical Carrier

  • Fast #
  • Part #ZZ1204ND4
  • Item #289680
  • Manufacturer Part #Z1204-ND4
3.2 out of 5 Customer Rating
Brand image
Zurn

4 in. No-Hub Double Vertical Carrier

  • Fast #
  • Part #ZZ1204ND4
  • Item #289680
  • Manufacturer Part #Z1204-ND4
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Features 2" vent
  • No-hub connection
  • Back-to-back carrier system
  • Requires Certification
Dimensions & Measurements
Depth
11-1/2 in
Fitting Size 1
4 in
Fitting Sizes
4 in
Height
24 in
Length
11-1/2 in
Width
18-1/4 in
Characteristics & Features
Installation Type
Vertical Mount
Material
Cast Iron, Plastic, Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Commercial
Product Type
Closet Carrier
UPC
670240056343