4 in. No-Hub Horizontal Right-Hand Inlet with Flow to Left Closet Carrier
4 in. No-Hub Horizontal Right-Hand Inlet with Flow to Left Closet Carrier
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Propel waste up to three times farther, reducing the possibility of low-flow system clog for overall plumbing system protection
- Protect facilities from excessive loading with standard system design for loading up to 500 lb.
- Install faster with labor saving features on a 30% lighter system
- Reduce maintenance emergencies with carriers designed to optimize waste line carry
- Maintain a sanitary environment with wall-mounted fixture
- Test the system and cut the coupling to length from the front with Zurn's patent-pending EZ-SET™ coupling option
- Reduce adjustment time with factory-assembled trim and universal feet pre-set at 5-1/2" rough-in height
Specifications
- Depth:
- 15-7/10 in
- Height:
- 17-22/25 in
- Length:
- 15-7/10 in
- Product Type:
- Closet Carrier
- Type:
- ZZ1201NR4CE12
- UPC:
- 670240168633
- Width:
- 17-9/100 in