This product requires certification to purchase.

4 in. Push On Cast Iron Cleanout

Zurn

4 in. Push On Cast Iron Cleanout

  • Fast #
  • Part #ZZ14044
  • Item #3708736
  • Manufacturer Part #Z1404-4
4.1 out of 5 Customer Rating
Brand image
Zurn

4 in. Push On Cast Iron Cleanout

  • Fast #
  • Part #ZZ14044
  • Item #3708736
  • Manufacturer Part #Z1404-4
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dura-Coated cast iron body with polished bronze, nickel bronze, and stainless steel top options
  • Access housing
  • Comes complete with adjusting screws
  • Requires Certification

Specifications

Adjustable:
No
Cover Material:
Cast Iron
Cover Shape:
Round
Drain Base Height:
2-1/2 in
Drain Base Material:
Cast Iron
Drain Base Width:
7-1/4 in
Fits Pipe Size:
4 in
Height:
3-1/2 in
IAPMO Listed:
No
Length:
7-1/4 in
Material:
Cast Iron
Outlet Type:
Push On
Plug Diameter:
7 in
Plug Included:
Yes
Product Type:
Cleanout
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670240078055