4 in. Push On Cast Iron Cleanout
4 in. Push On Cast Iron Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dura-coated cast iron body with countersunk ABS Plug
Specifications
- Adjustable:
- No
- Cover Material:
- Plastic
- Cover Material Type:
- ABS
- Drain Base Height:
- 3-1/2 in
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 8 in
- Fits Pipe Size:
- 4 in
- Height:
- 4 in
- IAPMO Listed:
- No
- Length:
- 8 in
- Material:
- Cast Iron, Plastic
- Outlet Type:
- Push On
- Plug Included:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240078680