This product requires certification to purchase.

4 in. Push On Cast Iron Floor Drain with 5 in. Round Nickel Bronze Strainer

Zurn

4 in. Push On Cast Iron Floor Drain with 5 in. Round Nickel Bronze Strainer

  • Fast #
  • Part #ZZN4154NL5BP
  • Item #3701651
  • Manufacturer Part #ZN415-4NL-5B-P
5 out of 5 Customer Rating
Brand image
Zurn

4 in. Push On Cast Iron Floor Drain with 5 in. Round Nickel Bronze Strainer

  • Fast #
  • Part #ZZN4154NL5BP
  • Item #3701651
  • Manufacturer Part #ZN415-4NL-5B-P
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Dura-Coated cast iron body with polished bronze, or polished nickel bronze top available
  • Provides installation and rework savings with Zurn's patented contractor solutions
  • Type B polished nickel bronze, light-duty strainer
  • Requires Certification
Dimensions & Measurements
Drain Base Height
4-3/4 in
Fits Pipe Size
4 in
Grate Diameter
5 in
Characteristics & Features
Adjustable
Yes
Construction
Non-Membrane
Drain Base Material
Cast Iron
Drain Grate Material
Bronze/Brass
Grate Color Finish
Polished Nickel Bronze
Grate Color Finish Category
Bronze/Brass Tones
Grate Shape
Round
Outlet Type
Push On
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Commercial, General, Floor, Drainage
UPC
670240140035