4 in. Push On Cast Iron Floor Drain with 9 in. Round Cast Iron Strainer
4 in. Push On Cast Iron Floor Drain with 9 in. Round Cast Iron Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Dura-Coated cast iron body with cast iron, polished bronze or polished nickel bronze top available
- Provides installation and rework savings with Zurna™s patented contractor solutions
- Heel-proof slotted grate
Specifications
- Adjustable:
- No
- Construction:
- Membrane
- Drain Base Height:
- 5-1/2
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 4 in
- Grate Diameter:
- 9
- Grate Shape:
- Round
- Outlet Type:
- Push On
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240089297