4 in. Push On Plastic Floor Drain with 5- 3/16 in. Round Nickel Bronze Strainer
4 in. Push On Plastic Floor Drain with 5- 3/16 in. Round Nickel Bronze Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Durable construction stands up to tough environments
- Recommended for finished floor areas
- Intuitive and flexible installation saving time and money
- Optional vandal proof screws available
- 1-year limited warranty
Specifications
- Adjustable:
- Yes
- Construction:
- Non-Membrane
- Drain Base Height:
- 3-5/16 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Bronze/Brass
- Fits Pipe Size:
- 4 in
- Grate Color Finish:
- Nickel Bronze
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Diameter:
- 5-3/16 in
- Grate Shape:
- Round
- Outlet Type:
- Inside Caulk
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240464889