This product requires certification to purchase.

4 in. Stainless Steel Roof Drain

Zurn

4 in. Stainless Steel Roof Drain

  • Fast #
  • Part #ZRD2150SS4
  • Item #7751843
  • Manufacturer Part #RD2150-SS4
5 out of 5 Customer Rating
Brand image
Zurn

4 in. Stainless Steel Roof Drain

  • Fast #
  • Part #ZRD2150SS4
  • Item #7751843
  • Manufacturer Part #RD2150-SS4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 16-gage type 204 stainless steel construction stands up to tough environments
  • Includes neoprene gasket, Dura-Coated cast iron clamp collar and dome, and stainless-steel hardware
  • Designed for retrofit applications
  • Flat drain body available upon request
  • 1-year limited warranty
  • Requires Certification
Dimensions & Measurements
Drain Base Height
12 in
Drain Base Width
18-1/2 in
End Connection 1
Push
Fits Pipe Size
4 in
Length
19-9/10 in
Width
20 in
Characteristics & Features
Adjustable
No
Drain Base Material
Stainless Steel
Warranty & Product Information
Application
Commercial
IAPMO Listed
No
UPC
670240464322