This product requires certification to purchase.

8-9/16 x 8-9/16 x 6 in. Cast Iron Floor Sink

Zurn

LC® 8-9/16 x 8-9/16 x 6 in. Cast Iron Floor Sink

  • Fast #
  • Part #ZFD2375NH4
  • Item #7365480
  • Manufacturer Part #FD2375-NH4
4 out of 5 Customer Rating
Brand image
Zurn

LC® 8-9/16 x 8-9/16 x 6 in. Cast Iron Floor Sink

  • Fast #
  • Part #ZFD2375NH4
  • Item #7365480
  • Manufacturer Part #FD2375-NH4
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Features a 12-inch cast- iron body with a white acid-resisting porcelain enamel interior coating
  • Includes an ABS anti-splash dome strainer to prevent splash back
  • Durable construction stands up to tough environments
  • Recommended for kitchen or sanitary areas as an indirect waste receptor
  • Intuitive and flexible installation saving time and money
  • Optional full, 1/2 and 3/4 grate options available
  • 1-year limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Collection:
LC®
Color Finish Category:
Whites
End Connection 1:
No Hub
End Connections:
No Hub
Fits Pipe Size:
4 in
Length:
12
Shape:
Square
Sink Bowl Size:
8-9/16 in x 8-9/16 in x 6 in
Sink Installation Type:
Floor Mount
Sink Material:
Cast Iron
Sink Size Range:
Less than 20 in
Width:
12