4 x 10-1/4 x 16-1/2 in. No Hub HDPE Outlet for Z882 Trench
4 x 10-1/4 x 16-1/2 in. No Hub HDPE Outlet for Z882 Trench
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in PA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in PA
Product Details
Product Details
- End cap provides closed system
Specifications
- Drain Component Type:
- End Outlet
- Drain Type:
- Trench Drain
- Fits Pipe Size:
- 4 in
- IAPMO Listed:
- No
- Length:
- 16-1/2
- Material:
- Plastic, Brass
- Material Type:
- C69300
- Outlet Type:
- No Hub
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trim Ring:
- No
- UL Listed:
- No
- UPC:
- 670240475045
- Width:
- 10-1/4