4 x 6 in. Plastic Coupling for Z1203
4 x 6 in. Plastic Coupling for Z1203
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 80-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Z1203
- Depth:
- 6 in
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Height:
- 4-5/8 in
- Length:
- 6 in
- Material:
- Plastic
- Product Type:
- Coupling
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 6 in
- UL Listed:
- No
- UPC:
- 670240607682
- Width:
- 6 in