This product requires certification to purchase.

5-3/8 in. Galvanized Steel Grate

Zurn

5-3/8 in. Galvanized Steel Grate

  • Fast #
  • Part #ZP6RFGC
  • Item #8642822
  • Manufacturer Part #P6-RFGC
5 out of 5 Customer Rating
Brand image
Zurn

5-3/8 in. Galvanized Steel Grate

  • Fast #
  • Part #ZP6RFGC
  • Item #8642822
  • Manufacturer Part #P6-RFGC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Durable construction stands up to tough environments
  • Made with galvanized steel and galvanized ductile Iron
  • Grate conforms to DIN rating of C
  • ADA compliant and H-20 load rated
  • 1-year limited warranty
  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Component Type:
Grate
Drain Type:
Trench Drain
Grate Style:
Full
Height:
22/25 in
IAPMO Listed:
No
Length:
40 in
Material:
Stainless Steel, Ductile Iron
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM – WWW.P65WARNINGS.CA.GOV
UPC:
670240782242
Width:
5-3/8 in