5-3/8 in. Stainless Steel Grate
5-3/8 in. Stainless Steel Grate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Grate rated as heavy-duty
- Grate conforms to DIN rating of C
- Durable construction stands up to tough environments
- 1-year limited warranty
- ADA compliant and H-20 load rated
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 40 in
- Drain Grate Material:
- Stainless Steel
- Fitting Sizes:
- 1 in
- Grate Shape:
- Rectangle
- Grate Style:
- Full
- Height:
- 1-1/5 in
- IAPMO Listed -:
- No
- Length:
- 40 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- Origin:
- Domestic
- Pressure - Maximum:
- 160 psi
- Product Type:
- Grate
- Size:
- 6 in
- Weight:
- 17.4 lb
- Width:
- 5-1/2 in