This product requires certification to purchase.

5 in. Adjustable Round Floor Drain in Polished Nickel

Zurn

5 in. Adjustable Round Floor Drain in Polished Nickel

  • Fast #
  • Part #ZZN4005BVP
  • Item #3157388
  • Manufacturer Part #ZN400-5B-VP
5 out of 5 Customer Rating
Brand image
Zurn

5 in. Adjustable Round Floor Drain in Polished Nickel

  • Fast #
  • Part #ZZN4005BVP
  • Item #3157388
  • Manufacturer Part #ZN400-5B-VP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Available in polished bronze and nickel bronze
  • Type B round adjustable light-duty strainer top with square heel-proof openings and secured grate
  • Compatible with patent pending contractor solutions
  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Nickel Bronze
Diameter:
5 in
Drain Component Type:
Grate
Drain Type:
Floor Drain
Fits Pipe Size:
3-1/2 in
Height:
2 in
IAPMO Listed:
No
Length:
5-1/8 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Ring:
No
UPC:
670240141247
Width:
5-1/8 in