5 in. Bronze Floor Drain Top
5 in. Bronze Floor Drain Top
Product Details
Product Details
- Features 5" square polished bronze top
- Innovative snap-on frame and adapter provides ease of assembly and versatility
Specifications
- Adjustable:
- No
- Drain Base Height:
- 1-3/10
- Fits Pipe Size:
- 5 in
- Grate Color Finish:
- Polished Bronze
- Grate Diameter:
- 5
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240852426