5 in. Plastic Polished Bronze Floor Strainer Only
5 in. Plastic Polished Bronze Floor Strainer Only
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 5" round Snap-On strainer for use with the light commercial LC-PS adapter
- Strainer Only, Replacement/Repair Part
- Recommended for foot traffic areas
- Durable construction stands up to tough environments
- 1-year limited warranty
Specifications
- ASME:
- ASME A112.6.3
- Adjustable:
- Yes
- CSA Certified:
- IAPMO
- Construction:
- Non-Membrane
- Drain Base Height:
- 36/59
- Drain Base Material:
- Plastic
- Fits Pipe Size:
- 5 in
- Grate Color Finish:
- Polished Bronze
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Diameter:
- 5
- Grate Shape:
- Round
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240852556