This product requires certification to purchase.

5 in. Nickel Bronze Round Strainer in Polished Nickel

Zurn

5 in. Nickel Bronze Round Strainer in Polished Nickel

  • Fast #
  • Part #ZPN4005BSTRWSCR
  • Item #7959971
  • Manufacturer Part #PN400-5B-STR-W/SCR
5 out of 5 Customer Rating
Brand image
Zurn

5 in. Nickel Bronze Round Strainer in Polished Nickel

  • Fast #
  • Part #ZPN4005BSTRWSCR
  • Item #7959971
  • Manufacturer Part #PN400-5B-STR-W/SCR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For use with the Z415B floor drain, round, nickel bronze light-duty strainer
  • Durable construction stands up to tough environments
  • Recommended for foot traffic areas
  • Grate only, replacement/repair part
  • 1-year limited warranty
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
5 in
Height
1/4 in
Length
5-1/10 in
Strainer Size
5 in
Width
5-1/10 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Drain Component Type
Strainer
Drain Type
Floor Drain
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Strainer Style
Round
Warranty & Product Information
IAPMO Listed
No
UPC
670240689121