5 in. Type-B Floor Drain with Top Nickel Bronze
5 in. Type-B Floor Drain with Top Nickel Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Type B round adjustable light-duty strainer top with square heel-proof openings and secured grate
- Compatible with patent pending contractor solutions
- ADA compliant
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Polished Bronze
- Diameter:
- 5 in
- Drain Component Type:
- Grate
- Drain Type:
- Floor Drain
- Height:
- 2 in
- Length:
- 5-1/4 in
- Material:
- Bronze
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Strainer Size:
- 5 in
- Strainer Style:
- Round
- Trim Ring:
- No
- UPC:
- 670240112728
- Width:
- 5-1/4 in