This product requires certification to purchase.

5 x 2 in. Cast Iron Push-On Rough-In Cover Floor Drain with Outlet

Zurn

5 x 2 in. Cast Iron Push-On Rough-In Cover Floor Drain with Outlet

  • Fast #
  • Part #ZLCFR05C2PRC
  • Item #5078991
  • Manufacturer Part #LC-FR05C2PRC
3.6 out of 5 Customer Rating
Brand image
Zurn

5 x 2 in. Cast Iron Push-On Rough-In Cover Floor Drain with Outlet

  • Fast #
  • Part #ZLCFR05C2PRC
  • Item #5078991
  • Manufacturer Part #LC-FR05C2PRC
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Adjustable:
No
Drain Base Height:
6-22/25 in
Fits Pipe Size:
2 in
Grate Diameter:
5 in
IAPMO Listed:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670240940956