This product requires certification to purchase.

5 X 4 X 24 in. Downspout Boot with Cleanout Access and Plug

Zurn

5 X 4 X 24 in. Downspout Boot with Cleanout Access and Plug

  • Fast #
  • Part #ZZ19124CA
  • Item #7959680
  • Manufacturer Part #Z191-24-CA
5 out of 5 Customer Rating
Brand image
Zurn

5 X 4 X 24 in. Downspout Boot with Cleanout Access and Plug

  • Fast #
  • Part #ZZ19124CA
  • Item #7959680
  • Manufacturer Part #Z191-24-CA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 5" x 4" downspout boot
  • Transitions from rectangular gutter to drainage piping
  • Optional cleanout port
  • Requires Certification
Dimensions & Measurements
Length
5 in
Width
5 in
Characteristics & Features
Adjustable
No
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Commercial
Type
ZZ19124CA
UPC
670240234574