This product requires certification to purchase.

50 gpm 3 in. 100 lbs Regular Standard Grease Interceptor

Zurn

50 gpm 3 in. 100 lbs Regular Standard Grease Interceptor

  • Fast #
  • Part #ZZ11708003IP
  • Item #1132351
  • Manufacturer Part #Z1170-800-3IP
4.3 out of 5 Customer Rating
Brand image
Zurn

50 gpm 3 in. 100 lbs Regular Standard Grease Interceptor

  • Fast #
  • Part #ZZ11708003IP
  • Item #1132351
  • Manufacturer Part #Z1170-800-3IP
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Above or below grade applications
  • Sizes 500-800 PDI certified
  • Acid resistant coated interior and exterior fabricated steel
  • Requires Certification
Dimensions & Measurements
Capacity
40 gal
Depth
36 in
End Connection 1
No Hub
End Connection 2
No Hub
End Connections
No Hub
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Flow Rate
50 gpm
Height
21-1/2 in
Length
36 in
Width
24-1/2 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Carbon Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ASME
ASME A112.14.3
IAPMO Listed
Yes
Product Type
Grease Interceptor
UPC
670240163874