This product requires certification to purchase.

6 - 8 in. Underdeck Clamp Assembly for Z100

Zurn

6 - 8 in. Underdeck Clamp Assembly for Z100

  • Fast #
  • Part #ZZ100C68ASSY
  • Item #7237914
  • Manufacturer Part #Z100-C(6-8)-ASSY
4 out of 5 Customer Rating
Brand image
Zurn

6 - 8 in. Underdeck Clamp Assembly for Z100

  • Fast #
  • Part #ZZ100C68ASSY
  • Item #7237914
  • Manufacturer Part #Z100-C(6-8)-ASSY
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Durable construction stands up to tough environments
  • Part/Repair Part - Underdeck Clamp with Parts Bag Only
  • Design accommodates new construction and retrofit applications
  • System accessories available including aluminum dome strainer, underdeck clamp, vandal-proof screws and roof sump receiver
  • 1-year limited warranty
  • Requires Certification

Specifications

Drain Type:
Roof Drain
Fits Pipe Size:
6 in - 8 in
Height:
10 in
IAPMO Listed:
No
Length:
15 in
Material:
Cast Iron, Plastic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670240059269
Width:
15 in