This product requires certification to purchase.

6 in. Cast Iron Roof Drain

Zurn

6 in. Cast Iron Roof Drain

  • Fast #
  • Part #ZZ1006NHDP
  • Item #4131265
  • Manufacturer Part #Z100-6NH-DP
4.9 out of 5 Customer Rating
Brand image
Zurn

6 in. Cast Iron Roof Drain

  • Fast #
  • Part #ZZ1006NHDP
  • Item #4131265
  • Manufacturer Part #Z100-6NH-DP
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 15" diameter primary roof drain
  • Clamping collar and low silhouette Poly-Dome
  • Dura-Coated Cast Iron Body with Combination membrane and flashing clamp/gravel guard
  • Features 6" no-hub connection
  • Requires Certification
Dimensions & Measurements
Drain Base Height
5-1/4 in
Drain Base Width
15 in
Drain Opening
15 in
End Connection 1
No Hub
Fits Pipe Size
6 in
Length
24 in
Width
24 in
Characteristics & Features
Adjustable
No
Construction
Membrane
Drain Base Material
Cast Iron
Drain Grate Material
Plastic
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
UPC
670240161863