6 in. Cast Iron Roof Drain
6 in. Cast Iron Roof Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- 15 in Diameter roof drain
- Dura-Coated cast iron body with combination membrane flashing clamp/gravel guard and low silhouette Poly-Dome
- Dura-Coated Cast Iron Body
Specifications
- Adjustable:
- No
- Construction:
- Membrane
- Drain Base Height:
- 5-1/4
- Drain Base Material:
- Cast Iron
- Drain Grate Material:
- Plastic
- Drain Grate Material Type:
- Poly
- Drain Opening:
- 12-1/2
- End Connection 1:
- No Hub
- Fits Pipe Size:
- 6 in
- Length:
- 15
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240119970
- Width:
- 15