6 in. No Hub Cast Iron Cleanout
6 in. No Hub Cast Iron Cleanout
Product Details
Product Details
- Dura-coated cast iron body with ABS Plug
- Gas and watertight tapered thread plug
Specifications
- Adjustable:
- No
- Drain Base Height:
- 3
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 6 in
- IAPMO Listed:
- No
- Material:
- Plastic
- Outlet Type:
- No Hub
- Plug Diameter:
- 6
- Plug Included:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240078246