6 in. Cast Iron Roof Drain
6 in. Cast Iron Roof Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- 15" diameter primary roof drain
- Clamping collar and low silhouette Poly-Dome
- Dura-Coated Cast Iron Body with Combination membrane and flashing clamp/gravel guard
Specifications
- Adjustable:
- No
- Construction:
- Membrane
- Drain Base Height:
- 5-1/4
- Drain Base Material:
- Cast Iron
- Drain Grate Material:
- Plastic
- Drain Opening:
- 6
- End Connection 1:
- No Hub
- Fits Pipe Size:
- 6 in
- IAPMO Listed:
- No
- Length:
- 15
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240051607
- Width:
- 15