This product requires certification to purchase.

6 in. Cast Iron Roof Drain

Zurn

6 in. Cast Iron Roof Drain

  • Fast #
  • Part #ZZC1006NHCR
  • Item #7959315
  • Manufacturer Part #ZC100-6NH-C-R
3.6 out of 5 Customer Rating
Brand image
Zurn

6 in. Cast Iron Roof Drain

  • Fast #
  • Part #ZZC1006NHCR
  • Item #7959315
  • Manufacturer Part #ZC100-6NH-C-R
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Adjustable:
No
Construction:
Membrane
Drain Base Height:
5-1/4 in
Drain Base Material:
Cast Iron
Drain Base Width:
15 in
Drain Grate Material:
Cast Iron
End Connection 1:
No Hub
Fits Pipe Size:
6 in
Length:
24 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670240120068
Width:
24 in