6 in. Direct Connect Hooded Vent Cap
6 in. Direct Connect Hooded Vent Cap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Vandal proof cap prevents tampering
- Allows air to flow while preventing rainfall from entering
Specifications
- Application:
- Commercial
- Depth:
- 12 in
- Drain Component Type:
- Vent Cap
- End Connection 1:
- Barbed
- End Connections:
- Barbed
- Faucet Material:
- Metal
- Fits Pipe Size:
- 6 in
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Height:
- 5-9/16 in
- IAPMO Listed -:
- No
- Length:
- 12 in
- Material:
- Cast Iron
- Origin:
- Global
- Size:
- 6 in
- Trim Ring:
- No
- Weight:
- 16 lb
- Width:
- 12 in