6 in. Ductile Iron Heel Proof Grate
6 in. Ductile Iron Heel Proof Grate
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Durable construction stands up to tough environments
- Made from a h a black acid resistant epoxy coated Ductile Iron
- Recommended for medium-duty traffic areas
- Grate conforms to DIN rating of B and is ADA compliant
- 1-year limited warranty
Specifications
- Height:
- 3/4 in
- Length:
- 20 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 889934101904
- Width:
- 5-19/50 in